Beli tape 3m scotch tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Double Coated Tissue Tape (Isolasi Bolak Balik)Deskripsi:3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.atribut:
- Thickness (mm): 0.085
- Adhesive Material: Silicone Adhesive
- Backing Material: Polyester Film
- Color: Translucent
- Tape Length (m): 50
- 3M Masking Tape (Lakban Kertas)Deskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)atribut:
- Applications: Gasket Assembly, Mounting & Trim Attachment
- 3M Fit Tape Self-using InsulationDeskripsi:- JCAA D - A cutter is required for cuttingatribut:
- Overlap Adhesive Strength (N/mm): 19.6/20
- Tensile Strength (N/mm): 19.6/20
- Continuous Use Temperature (°C): 90
- Dielectric breakdown strength: 28kV / mm
- Color: black
- Width (mm): 20
- Adhesion Strength (N/mm): 24.5/25
- Adhesive: Rubber
- Adhesive Strength (N/mm): 9.8/10
- Base Material: Polyethylene
- Dielectric Breakdown Voltage (kV/mm): 28
- Feature: Insulation properties
- Length (m): 10
- Main application: For electrical insulation
- Release Liner: None
- TRUSCO Number: 217-2798
- Tensile Strength (N/10mm): 9.8
- Tensile Strength (N/25mm): 24.5
- Thickness (mm): 0.5
- Type: Self fusion
- 3M Strip TapeDeskripsi:Vivid yellow and black stripes. Resistant to wear and wont lose color when rubbed. It does not remain even if the tape is peeled off. For indoor use. Danger indication, lane markings.atribut:
- Thickness (mm): 0.13
- Adhesive: Rubber type
- Tape Length (m): 18.2
- Color: Yellow x black
- Base Material: Vinyl chloride
- Tape Width (mm): 50
- AS ONE Part Number: 1-7221-01
- Adhesive Force (N/mm): 2.55/10
- Tensile Strength (N/mm): 27.4N/10
- TRUSCO Number: 328-4026
- Tensile Strength (N/10mm): 27.4
- 3M Lakban OPP (Solasi / Selotip)Deskripsi:Details : - High performance packaging tape suitable for hard to stick surfaces and cold, damp environments. - High coating weight acrylic adhesive with polypropylene backing delivers dependable, quality performance. - Ideal for specialty, difficult and extreme applications. - Resists UV rays without yellowing for archival applications. - Meets FDA guidelines for indirect food contact. - High edge tear and split resistance. - Excellent adhesion to recycled liner paper and fiberboard. - Resists abrasion, moisture, chemicals and scuffing for long-lasting performance. Scotch Box Sealing Tape 313 is a high performance packing tape that is suitable for hard to stick surfaces and cold temperature applications. The polypropylene film backing is easy to handle and resists abrasion, moisture and scuffing. The consistent and reliable backing easily conforms around edges and on rough surfaces for a tight seal. High Performance Packaging Tape for Cold Temperature Applications. Scotch Box Sealing Tape 313 is a 2.55 mil (65 micron) high performance polypropylene film tape with pressure sensitive acrylic adhesive that offers reliability even with the stresses of over or under packed boxes. It is specifically designed to withstand cold temperature applications and for easy handling and smooth dispensing by hand, with manual dispensers or the 3M-Matic Case Sealers. It meets FDA guidelines for indirect food contact and resists aging, weathering and UV light where important. Recommended Applications: - Medium-duty packaging applications. - Recycled liner paper and fiberboard. - Food and beverage industry. - Cold temperature applications. - Cartons exposed to UV light and aging. - Tabbing and bag closure.
- NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)atribut:
- Color: Green Liner
- Adhesive Material: Acrylic
- Backing Material: Busa Polyethylene
- Tape Width (mm): 24
- Thickness (mm): 1
- 3M Strong Self-Bonding Silicone Tape (Lakban Pipa / Lakban Silikon)Deskripsi:There is a blue guideline in the center of the tape to facilitate 1/2 lap winding. You can easily remove it by cutting it lightly with a utility knife. Since the base material is silicone, it can be used at high temperatures (180 ° C). A tape with excellent shape followability. It has been inspected for tap water (drinking water) of Ministry of Health, Labor and Welfare Notification No. 261 and can also be used for repairing water pipes. After wrapping the tape, it is recommended to use 3M (TM) Armor Cast (TM) repair / reinforcement tape together to prevent deterioration / damage.For repairing water leaks and air leaks. For insulation treatment. For anticorrosion and protection.* Be careful not to touch such objects after wrapping, as they can be easily cut with sharp objects.* A cutter is required for cuttingatribut:
- Operating Temperature Range (°C): -20 to 180
- Color: Grey
- Length (m): 9
- Material: Base material: silicone
- Dielectric Breakdown Strength (V/mil): 600
- Tensile Strength (MPa): 7
- Thickness (mm): Edge 0.2, Center 0.5
- Width (mm): 25
- 3M Lakban Kertas untuk Melukis (Solasi / Selotip)Deskripsi:When peeling off, it is hard to leave behind, hard to cut, and has excellent adhesion. Fits well on uneven surfaces. Earl is easy to take. Can be cut by hand.atribut:
- Continuous Use Temperature (°C): 120 (60 minutes)
- Heat Resistance Temperature (°C): 120
- Tensile Strength (N/10mm): 28.6
- Adhesive Strength (N/10mm): 1.06
- Adhesive: Acrylic
- Tape Thickness (mm): 0.08
- Tape Length (m): 18
- Color: Yellow
- Base Material: Japanese paper
- Tape Width (mm): 24
- Main application: For painting
- Adhesive Force (N/mm): 1.06/10
- TRUSCO Number: 382-7038
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Lakban Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- 3M Tinned Copper Foil Conductive tape No.1183 (Lakban Tembaga Konduktif)atribut:
- Main application: Strengthening of electromagnetic wave shield and grounding (earth)
- 3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)Deskripsi:Details :- Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete.- Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling.- Conformable backing is good for use on contoured surfaces.- Good tensile strength for light duty bundling.- Consistent unwind improves handling in a variety of applications.Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete.Suggested Applications.Taping/splicing insulation.Capping pipe.Securing conduit ends.Temporary repair.Hanging polyethylene drapes.atribut:
- Adhesive Type: Synthetic Rubber
- Backing Material: Polyethylene over cloth scrim
- Size (mmxm): 48x22.9
- 3M Double-Sided Adhesive Tape Non-Woven (Isolasi Bolak Balik)atribut:
- Main application: For general use
- Tape Length (m): 20
- Tape Thickness (mm): 0.16
- Adhesive: Acrylic
- Adhesive Materials: Metal, PP / PE
- Adhesive Strength (N/cm): 7.6
- Base Material: Non-woven
- Color: Translucent
- Liner Color: White (with 3M mark)
- Main Works: Large surface material, parts
- Material (lining): Flat paper
- Thickness: Thin
- Nichiban Isolasi Bolak Balik (Double Tape)Deskripsi:Usage:Joint of metal and plastic, bonded anchorage of name plates, for temporarily joint such as plywood and decorative laminate, etc.atribut:
- Material: Base material: non-woven fabric, adhesive: acrylic
- Color: White
- Tape Width (mm): 50
- Base Material: Nonwoven fabric
- Tape Length (m): 20
- Tape Thickness (mm): 0.15
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 7.24
Daftar Harga tape 3m scotch tape Terbaru October 2026
| 3M Double Coated Tissue Tape (Isolasi Bolak Balik) | Rp41.900 |
| 3M Masking Tape (Lakban Kertas) | Rp21.900 |
| 3M Acrylic Foam Tape (Isolasi Bolak Balik) | Rp39.900 |
| 3M Double Coated PE Foam Tape (Isolasi Bolak Balik) | Rp32.900 |
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| 3M Fit Tape Self-using Insulation | Rp129.900 |
| 3M Strip Tape | Rp999.900 |
| 3M Lakban OPP (Solasi / Selotip) | Rp38.900 |
| NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik) | Rp5.900 |
| 3M Lakban Kertas 243J Plus (Solasi / Selotip) | Rp93.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P101002348-4.jpg)
/89P105468297-2.jpg)
/P101002352-1.jpg)
/43P108597147-1.jpg)
/P102069912-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/3M%20Strip%20Tape/a9P106579369-1.jpg)
/6qP105468242-1.jpg)
/jeP101005698-3.jpg)
/ecP106571516-1.jpg)
/rnP106572995-1.jpg)
/diP106560486-30.jpg)
/4nP111441167-1.jpg)
/6zP105468251-1.jpg)
/6iP107126234-1.jpg)
/P102030479-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)